HELIGRIP HELI toolholder, right-hand, Shank size / groove width w: 16/3mm

Article no.: 273766 16/3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock

Select article variation and quantity

Shank size / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELI-GRIP
Shank size 16 mm
Groove width w 3 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 12 mm
Head length L1 30 mm
Overall length L 135 mm
CWX 3.18 mm
WF 14.8 mm
WB 2.4 mm
axial grooving possible yes
Manufacturer's designation HELIR 1616-3T12
Type of product Toolholder

Identification & Classification

Article number 273766 16/3
EAN / GTIN 7291075031911
Manufacturer number 2500559

Description

Version:

Straight design (Figure 1).

Application:

For groove turning, grooving and parting off.

Suitable for:

Inserts No. 273403273413.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart