Ejector pin, ⌀×Length: 6X77mm

Article no.: 118892 6X77
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,040 pieces in stock

Select article variation and quantity

⌀×Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

6 mm
Length 77 mm
fits core drill No. 118792; 118802
Type of product Ejector pin

Identification & Classification

Article number 118892 6X77
EAN / GTIN 4069515031653
Manufacturer number 118892 6X77
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

HOLEX HSS core drill.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart