Welder’s mask, automatic 3M™ Speedglas™ G5-02 BLACK

Article no.: 097911 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Product details

Technical Data

Colour black
Switching time from bright to dark 0.1 ms
Switching time from dark to bright 50 ms - 1,000 ms
Type of product Welder’s mask

Identification numbers & Classifications

Article number 097911 BLACK
EAN / GTIN 4054596717886
Manufacturer number 7100205306

Description

Version:

The automatic welding mask Speedglas™ G5-02 is equipped with the first curved auto-darkening filter in the world. Furthermore, the welding filter can follow the curved shape of the head, thus enabling a field of view that is as wide as possible with a slim mask design. The Natural Colour Technology for outstanding colour perception permits maximum monitoring of the electric arc during the welding process. A shade level in the light state of 2.5 permits particularly good visibility for intermediate processing. A user-friendly menu, the 3M Connected Equipment App, which helps to set up the correct settings, as well as the usual premium features of a 3M™ Speedglas™ automatic welding mask complete the picture.
Shade levels: 8 – 12
Shade level in the light state: 2.5. With lithium 3 V battery (working life 1500 hours).
Field of view of the welding filter: 76 ×150 mm:

Standard:

EN 175:B; EN 379; EN 166:BT

Supplied with:

G5-02 automatic welding mask with cleaning cloth and storage bag.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart