PROLINE dispenser DACH, Colour: BLUE

Article no.: 095435 BLUE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
101 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SJ Johnson Professional
suitable for cartridge 1000 ml
Colour BLUE
Assignment of Stoko system colour code Skin protection
Type of product Barrier cream dispenser

Identification & Classification

Article number 095435 BLUE
EAN / GTIN 5010424160780
Manufacturer number PRO1LDGER
Manufacturer/responsible person SC Johnson Professional GmbH, Girmesgath 5, 47803 KREFELD, Germany, www.stoko.de

Description

Version:

Dispenser series B, suitable for cartridges from the SC Johnson Professional range. With conventional colour system in the DACH region. Simple application and a wide range of uses. Large easy-action push button for measured issuing. Colour coded push buttons:
  • Size BLUE = hand barrier cream
  • Size GREEN = gentle skin cleansing
  • Size GREEN 1 = gentle skin cleansing
  • Size GREEN 2 = strong skin cleansing
  • Size GREEN 5 = skin cleansing foam
  • Size GREEN 4 = hand disinfection
  • Size RED = Skin care
  • Special skin cleansing under No. 095432 size BLACK.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart