Pair of gloves uvex phynomic airLite B ESD 10

Article no.: 094466 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €19.21 / Pair
  • from 10 Pair
    €16.01 / Pair
on request
In stock
394 pieces in stock
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 18G
  • electrostatic characteristic: EGB/ESD
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: B

Product details

Technical Data

Glove characteristics Suitable for touch screens
Knitted technology 18G
electrostatic characteristic EGB/ESD
Clothing standard Oeko-Tex Standard 100
EN 388 3X32B
Backing material Dyneema®Diamond, polyamide, elastane, carbon
Coating Nitrile
Coating variant The palms of the hands
Application range Precision
Colour blue / anthracite
Glove size 10
Weight 45 g
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class B
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094466 10
EAN / GTIN 4048612063750
Manufacturer number 6007810

Description

Version:

uvex phynomic airLite series. Particularly light-weight cut-resistant gloves with ergonomic fit and high wearing comfort. Ideal for activities for which high dexterity and a good sense of touchare required. They can be used both in ESD areas and in explosion hazard areas. Dermatologically tested (proDERM®) and free from all accelerators. The Aqua-Polymer airLite coating ensures high breathability.

Standard:

EN 388; EN ISO 21420
EN 16350

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart