Pair of welder's safety gloves 10-2392 10

Article no.: 094124 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    €17.85 / Pair
  • from 10 Pair
    €14.87 / Pair
on request
Not available
0 pieces in stock

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 340 mm
Backing material Soft leather
Material Soft leather
Glove size 10
EN 388:2003 3124
EN 388 3243X
EN 407 41324X
EN 12477 Type A
Welding processes MIG/MAG
Protection category Category III
Type of glove Welder's gloves
Colour brown
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094124 10
EAN / GTIN 8718564520699
Manufacturer number 10-2392/XL

Description

Version:

10-2392. Nappa leather welder’s gloves with straight and reinforced thumbs for better application for MAG welding. With KEVLAR® 3 ply seam and cotton inner lining. Good thermal insulation.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart