Shoe, black OFFICER 20 ESD, S2 NB, EU shoe size: 38

Article no.: 092744 38
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

  • Protection class: S2
  • Material of protective toe-cap: Steel
  • Standard: Inlay type-tested according to DGUV regulation 191
  • Characteristics: Vario® damping; resistant to fuel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series OFFICER
Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Steel
Standard Inlay type-tested according to DGUV regulation 191
Characteristics Vario® damping; resistant to fuel
electrostatic characteristic EGB/ESD
Manufacturer's designation Shoe Officer 20 S2 SRC NB
EU shoe size 38
Colour black
Type of product Low shoe

Identification & Classification

Article number 092744 38
EAN / GTIN 4044348676196
Manufacturer number OFFICER 20 NB 38
Manufacturer/responsible person Louis Steitz Secura GmbH & Co. KG, Vorstadt 40, 67292 KIRCHHEIMBOLANDEN, Germany, www.steitzsecura.de

Description

Version:

OFFICER 20 Business safety shoes with SECURA VARIO® SYSTEM for load-adjusted heel shock absorption.
  • Supple smooth leather.
  • Soft lining made of real leather.
  • SUPER-SOFT ESD comfort mid-sole inlay.
  • Real leather insole.
  • TPU OFFICE outer sole, anthracite.
  • ESD security.

Standard:

EN ISO 20345:2022 S2 FO SR
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092745.
Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 39 – 50.
Contains the damping element red and green

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart