{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | uvex 1 | |
| ESD protected area (EPA) | yes | |
| Colour | red; black | |
| Size EU | 40 | |
| Gender | Gentlemen’s; Unisex | |
| Standard | EN ISO 20345; insoles type-tested according to DGUV regulation 191 | |
| Outer material | micro-velour | |
| Material of sole | Polyurethane (PU) | |
| Slip resistance | yes | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Composite | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | Textile | |
| Closed heel | yes | |
| Fuel resistance of sole | yes | |
| Anti-static properties | yes | |
| Energy absorption capacity in the heel area | yes | |
| Protection class | S1PL | |
| Closure | elastic laces | |
| Heel shock absorption | yes | |
| Weight-dependent shock absorption | no | |
| Shoe feature | suitable for orthopaedic insoles; removable footbed; metal-free sole | |
| Shank type | low | |
| Type of product | Low shoes |
| Article number | 092134 40 | |
| EAN / GTIN | 4066853011477 | |
| Manufacturer number | 6802240 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |