{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | RUNNER | |
| ESD protected area (EPA) | yes | |
| Colour | black | |
| Size EU | 37 | |
| Gender | Gentlemen’s; Unisex | |
| Standard | DGUV 112-191; EN ISO 20345 | |
| Outer material | mesh material | |
| Slip resistance | yes | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Steel | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | Textile | |
| Closed heel | no | |
| Protection class | S1PS | |
| Closure | hook-and-loop fastener | |
| Heel shock absorption | yes | |
| Weight-dependent shock absorption | no | |
| Shoe feature | suitable for orthopaedic insoles; cushioned sole (Rebound sole); metal-free sole | |
| Shank type | low | |
| Type of product | sandals |
| Article number | 092014 37 | |
| EAN / GTIN | 4043692462752 | |
| Manufacturer number | 27400-37 | |
| Manufacturer/responsible person | ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/ |