{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Gender | Unisex | |
| Fabric composition | 100% polyester | |
| Material weight / fabric density | 310 g/m2 | |
| Washing | 40 °C coloureds | |
| Colour | yellow / anthracite | |
| Unisex size | L | |
| Standard | EN ISO 20471 | |
| Type of product | High visibility jacket |
| Article number | 091954 L | |
| EAN / GTIN | 4045197978271 | |
| Manufacturer number | 091954 L | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |