Machine oil can with 2 different discharge tubes 250 ml

Article no.: 083525 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
108 pieces in stock

Product details

Technical Data

Capacity 250 ml
Container height 140 mm
Base ⌀ 73 mm
Container material Sheet metal
Type of product Oil spray can

Identification numbers & Classifications

Article number 083525 250
EAN / GTIN 4016553302450
Manufacturer number 33 024 50

Description

Version:

Machine oil spray can of sheet metal with rigid and flexible discharge tube. Sturdy brass pump, outlet can be unscrewed. Tube length 120 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart