• Dear customers, due to maintenance work, the eShop will be temporarily unavailable on Tuesday, May 26 from 08:00 p.m. till 09:00 p.m. (CET). We apologize for any inconvenience.

MS polymer adhesive and sealant Multiflex, 290 ml, Colour: CLEAR

Article no.: 083482 CLEAR
Price per 1 Piece (69.48 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €20.15 / 1 Piece
    (69.48 € / 1 Litre)
  • from 12 Piece
    €16.79 / 1 Piece
    (57.90 € / 1 Litre)
on request
In stock
173 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Multiflex
Manufacturer’s designation Multiflex
Colour transparent
Chemical basis MS polymer
Strength class paste
Minimum operating temperature -40 °C
Maximum operating temperature 100 °C
Hardness according to Shore A 38
Capacity 290 ml
Minimum storage temperature 5 °C
Maximum storage temperature 25 °C
Stretch capability 250 %
Kinematic viscosity 21 mm2/s
Functional strength after 24 h
Suitable for application area assembly
Working life after date of manufacture 12 mo
Suitable for material aluminium; plastic; metal; steel
Seal features permanently elastic; resistant to ageing; silicone-free; weatherproof
Touch dry after 10 min
Minimum processing temperature 5 °C
Maximum processing temperature 40 °C
Flashpoint 60 °C
Density 1.06 g/cm3
Type of product sealing compound
Content single part

Identification & Classification

Article number 083482 CLEAR
EAN / GTIN 4260205360255
Manufacturer number WK 126-300
Manufacturer/responsible person WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 Bergkamen-Rünthe, Germany, www.wekem.de

Description

Version:

High quality 1-component adhesive and sealant compound, based on MS polymer, weather-resistant and UV-resistant. Even adheres to moist substrates, permanently resilient, quick curing even at low temperatures. Easy to work, can be painted over.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart