Cordless angle grinder GWS, Type: 18V-7

Article no.: 077120 18V-7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
48 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation GWS 18V-7
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum speed 11,000 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 34 mm
Weight 2.3 kg
maximum vibration to EN 7 m/s2
Overload protection yes
Dead man's circuit no
Soft start no
Restart block yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification numbers & Classifications

Article number 077120 18V-7
EAN / GTIN 3165140978637
Manufacturer number 06019H9002

Description

Version:

Extremely powerful 18 V cordless angle grinder in compact design.

Supplied with:

Without rechargeable battery and charger, including safety guard, mounting flange, clamping nut, additional handle.

Note:

See No. 073854 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart