Rescue sign Public rescue equipment 11150

Article no.: 099330 11150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Product details

Technical Data

Material Aluminium
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099330 11150
EAN / GTIN 4061466026146
Manufacturer number AN100.00.265

Description

Standard:

ASR A1.3; DIN 4844

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart