Shoe, black/white GINGER ESD, S2 XB 35

Article no.: 092714 35
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock
  • Protection class: S2
  • Material of protective toe-cap: Aluminium
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 35
Colour black / white
Type of product Safety shoes

Identification numbers & Classifications

Article number 092714 35
EAN / GTIN 4044348586815
Manufacturer number GINGER XB 35

Description

Version:

Ladies’ safety shoes Ginger ESD with VARIO Multiflex® technology. In subtle black/white hexagon style.
  • Breathable functional upper material in hexagon style.
  • Real leather insole.
  • Soft and breathable functional lining.
  • Exchangeable ERGO-SOFT comfort insoles ESD with additional shock-absorbing effect.
  • Anti-slip sole with enhanced protection against ankle injuries because the cantilevering forces are reduced.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Standard version NB, see No. 092713.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart