Article no.: 137810

Machine tap for synchronised spindles HSS-E-PM Form C TiAlN

on request
Deliverable
18 pieces in stock
Price
from 
€ 113,39
plus VAT at the current rate Prices plus delivery costs
Brand: GARANT
Thread type: G
Flank angle: 55 °
Standard: Manufacturer’s standard
Taper lead form: C
Helix angle: 40 °
Shank: DIN 1835 B to h6
Application for type of drilling: up to 3×D for blind holes
Cutting direction: right-hand
Type of threading tool: Machine tap for synchronous machining

Information

  • Thread type: G
  • Flank angle: 55 °
  • Standard: Manufacturer’s standard
  • Taper lead form: C
  • Helix angle: 40 °

Description

Version:

Sturdy version with right-hand helix and shank to DIN 1835-B. Special geometry for general-purpose use on machines with synchronised spindle drive. The tap is controlled by the synchronising spindle of the machine. Special TiAlN-S coating for optimum tool life. For use with emulsion (fat content minimum 8%).

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Note:

For use on synchronised spindles, the GARANT quick-change tapping chuck No. 338100338121 with minimum length adjustment (MLA) ensures very high process reliability.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

To shopping cart