Version:
When sprayed on, very fine PTFE particles achieve clean dry lubrication without oily hands and stubborn dirt, coupled with effective reduction in adhesive friction, sliding friction and rolling friction.
Advantage:
- Hygienic lubrication of dry and solid materials.
- No adhesion of dirt or dust to the treated surface.
- No subsequent annoying lubricant slime.
- Without oil or grease components.
- Hygienic, clean and environmentally compatible.
- Sustained and persistent improvement in lubrication and sliding properties.
- Free of resin, does not gum up.
- High material compatibility (with all metal and plastic parts!).
- Contains no silicones and or acids.
Application:
- In sensitive areas such as handling textiles or paper with high dust levels.
- To reduce the friction on rollers and bearings, slides and guide rails, rope lifting gear and telescopic guides, drives and gear wheels together with hall kinds of plastics.
- The adhesive friction of PTFE is exactly the same as the sliding friction, so there is no jerk when starting into movement from a stationary position.