{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Width | 459 mm | |
Depth | 459 mm | |
Width in units | 27 U | |
Depth in units | 27 U | |
Thickness | 3 mm | |
suitable for drawer in units | 27×27 E | |
Material | Rubber | |
Surface | Grooves | |
Colour | black | |
Type of product | Ribbed rubber mat |
Article number |
960610 27X27
Copy |
|
EAN / GTIN |
2050001919953
Copy |
|
Manufacturer number |
960610 27X27
Copy |
|
Manufacturer/responsible person | Justrite Safety Group EMEA B.V, Achterzeedijk / Unit 1 57, 2992 SB BARENDRECHT, Netherlands, www.justrite.com |