This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Full extension drawer 75 kg, Drawer front height: 200mm

Article no.: 946083 200

Select article variation and quantity

Drawer front height (mm) Price per Piece (incl. VAT)

Availability

  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Drawer usable width × usable depth in G 54×27 units
Width in units 54 E
Depth in units 27 E
Drawer front height 200 mm
Application range Drawer/shelf combination unit
Type of product Drawer

Identification & Classification

Article number 946083 200
EAN / GTIN 4045197459947
Manufacturer number 946083 200
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal, base with holes at 17 mm intervals, all-round slotted side walls on the inside (interval 17 mm) for multiple division, drawer front with aluminium extrusion handle (labelling strip and protective film supplied). Traverse-less differential runners.
Full extension drawers, 100 % extendable, load capacity 75 kg.

Suitable for:

Shelving systems No. 946000 ff.

Colour:

Signal blue RAL 5005 powder−coated.

Note:

  • For dividers see No. 960190960700 and No. 960900961290.
  • Drawers can be fitted with tool drawer inlays (see Group 97) for storing SK, HSK, Capto and VDI tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart