• The item cannot be ordered due to missing prices.

Universal hole saw without centre drill, ⌀: 30mm

Article no.: 788041 30

Select article variation and quantity

⌀ (mm) Price per Piece (incl. VAT)

Availability

  • Use with impact / without impact: not for impact drilling
  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use with impact / without impact not for impact drilling
Tool material Carbide
Number of cutting edges Z 2
maximum cutting depth 60 mm
For use on Sanitation and heating pipes, halogen lamps
Type of product Hole saw

Identification & Classification

Article number 788041 30
EAN / GTIN 4058546228675
Manufacturer number 4932464922
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Carbide teeth for a longer working life, even when drilling into dense materials. Wide and deep flutes for easy removal of the drilled core. Aggressive tooth geometry for up to 10x quicker drill progression in comparison to bi-metal hole saws. Ideal for use in the electronics area and installation area.

Application:

For drilling larger holes and breaking throughs in various materials: masonry, lightweight materials, plastics, and wood. Unsuitable for use in hard materials such as concrete, granite, natural stone and hard tiles with a hardness greater than 30 N/mm².

Note:

Use only with rotary drive (no impact).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart