• The item cannot be ordered due to missing prices.

Single-row wheel brush Ceramic grit 0.2 mm, K120, Brush ⌀×brush width: 100X12mm

Article no.: 570324 100X12
New product

Select article variation and quantity

Brush ⌀×brush width (mm) Price per Piece (incl. VAT)

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC) grit
Brush material micro-abrasive, abrasive nylon
Grinding medium code SiC
Brush ⌀ D1 100 mm
Brush width 12 mm
Bore ⌀ d1 12 mm
Bore ⌀ can be opened up to 20 mm
Bristle thickness 0.6 mm
Length of brush section H1 21 mm
maximum speed 8,000 min-1
Type of product Round brush

Identification & Classification

Article number 570324 100X12
EAN / GTIN 4017359548769
Manufacturer number 320C31
Manufacturer/responsible person LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Single-row brush with waved brush material.

Application:

For roughening, cleaning, removing rust, and scale etc. Single-row brushes can be mounted alongside each other to form various effective brushing widths. For individual use on grinding machines.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart