• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC), ⌀ 76.2 mm, Fleece version: CRS

Article no.: 554051 CRS

Select article variation and quantity

Fleece version Price per Piece (incl. VAT)

Availability

  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit designation extra coarse
Degree of hardness hard
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 76.2 mm
maximum speed 15,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification & Classification

Article number 554051 CRS
EAN / GTIN 4062406300975
Manufacturer number 554051 CRS
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
High material removal rate for general-purpose cleaning work.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart