• The item cannot be ordered due to missing prices.

Mini burr GARANT Master Uni – medium, Carbide, Type: A0313

Article no.: 546906 A0313
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Uni
Tool material Carbide
Shape description cylindrical
Head ⌀ 3 mm
Head length 13 mm
Overall length 40 mm
Shank ⌀ 3 mm
Long shank no
Type of product Burr

Identification & Classification

Article number 546906 A0313
EAN / GTIN 4069515032025
Manufacturer number 546906 A0313
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 
Uni
 

Description

Version:

Carbide mini burr with shank ⌀ 3 mm.

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart