• The item cannot be ordered due to missing prices.

Spring force gauge Medio Line Newton, maximum weighing range: 3N

Article no.: 479417 3

Select article variation and quantity

maximum weighing range (N) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum weighing range 3 N
Graduation 0.02 N
Scale length 100 mm
Load capacity Hook
Type of product Spring balance

Identification & Classification

Article number 479417 3
EAN / GTIN 7612348400034

Description

Version:

Precision balances with high accuracy ± 0.3% of the load. Taring range up to 20% of the capacity. Any measuring position (apart from No. 479410 - only vertical). Zeroing and 20 % tare via the adjustment screw. Top and bottom mountings can be rotated by 360°.

Supplied with:

Plastic case and instruction manual.

Optional extras:

Conversion kit into spring force gauge No. 479421.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart