• The item cannot be ordered due to missing prices.

Steplessly adjustable clamp, short, Slot width a: 14mm

Article no.: 370675 14
New product

Select article variation and quantity

Slot width a (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width a 14 mm
Clamping height h 0 mm - 35 mm
Tee bolt DIN 787, No. 375301 Size 1412125
Length L 118 mm
Width B 50 mm
Type of product Clamp

Identification & Classification

Article number 370675 14
EAN / GTIN 4069515014359
Manufacturer number 370675 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Stepless adjustment.
  • Hardened, black.

Supplied with:

U-piece, complete with T-bolt (No. 375301).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart