• The item cannot be ordered due to missing prices.

Swarf protection piece, for chuck type: 160

Article no.: 312800 160

Select article variation and quantity

for chuck type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length 23 mm
Width 18 mm
also suitable for chuck type 140
Type of product Jaw slides protection

Identification & Classification

Article number 312800 160
EAN / GTIN 4019208035420
Manufacturer number 108503
Manufacturer/responsible person Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 SONTHEIM/BRZ, Germany, www.roehm.biz

Description

Application:

For insertion into jaw slides. Prevents ingress of swarf into chuck body.

Suitable for:

Chuck No. 310505310705 and No. 312505312705.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart