• The item cannot be ordered due to missing prices.

HPH chuck, SK 40, Clamping range ⌀ D1: 14mm

Article no.: 302190 14

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per Piece (incl. VAT)

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 14 mm
Adapter SK 40
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 85 mm
External ⌀ D 50 mm
L1 66 mm
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 302190 14
EAN / GTIN 2050001671233
Manufacturer number 15.407.40.14.Z
Manufacturer/responsible person WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com

Description

Version:

Very high total rigidity due to optimised design. With Balluffchip bore. Suitable for minimum quantity lubrication.
Hydraulic clamping chuck, version HPH (High Performance Holder).

Advantage:

  • Very high transmitted torque, providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Supplied with:

Hexagon cross-bar wrench.

Optional extras:

Pull studs (PS) No. 308600308806.
PS wrenches No. 308820308835.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart