• The item cannot be ordered due to missing prices.

Indexable insert for milling SOMT 09T304 FR, for face mills / end mills, HB7810, diamond coated

Article no.: 215066 ALU

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOMT 09T304 FR
Type ALU
Corner radius 0.4 mm
Type HB7810
Tool material Carbide
Feed fz per tooth 0.13 mm
Number of changes/inserts 4
Coating diamond coated
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215066 ALU
EAN / GTIN 4045197555748
Manufacturer number 215066 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
780
Aluminium (short chipping)
N
780
Alu > 10% Si
N
780
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

Extremely strong inserts to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

Note:

Standard application values for ae = 0.3×D / ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart