• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide milling cutter with chip separators and internal cooling TPC, TiAlN, ⌀ f8 DC: 16mm

Article no.: 203120 16

Select article variation and quantity

⌀ f8 DC (mm) Price per Piece (incl. VAT)

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master INOX
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 6
Helix angle 36 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.12×D
Shank DIN 6535 HB to h6
Balance quality with shank G 2.5 with HB
Through-coolant yes
Machining strategy TPC
Flute length Lc 48 mm
Overhang length L1 incl. recess 55 mm
Recess ⌀ D1 15.8 mm
Overall length L 108 mm
Shank ⌀ Ds 16 mm
Number of chip separators 2
Corner chamfer width at 45° 0.32 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in INOX < 900 N/mm2 0.096 mm
Colour ring blue
Type of product End / face mill

Identification & Classification

Article number 203120 16
EAN / GTIN 4067263117131
Manufacturer number 203120 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
380
Steel < 750 N/mm²
P
340
Steel < 900 N/mm²
P
300
Steel < 1100 N/mm²
P
230
INOX < 900 N/mm²
M
240
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
140
wet maximum
 
wet minimum
 
Air
 

Description

Version:

High-performance milling cutter with irregular cutter spacing and irregular helical pitch. High process reliability and better chip evacuation due to increased flutes. Optimised carbide substrate for higher bending strength and extreme tool life, even in stainless steels in the high-performance field, especially duplex. Chip separator positioned offset at cutting edges.
Internal cooling version for improved chip evacuation.

Advantage:

Lower pull-out forces due to reduced helix angle.

Note:

hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014, 204015, 204016, 204018 and 204019.
ae max = 0.1×D for TPC machining.

Downloads & documents

From the same series "Master INOX" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart