{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Design version | Angle iron section construction | |
Workbench height | 850 mm | |
Drawer/pull-out shelf load capacity | 100 kg | |
Workbench/desk load capacity - maximum distributed load (on wood) | 1,500 kg | |
Insert thickness | 50 mm | |
Drawer runner extension (partial/full extension) | 90 % | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMPAKT | |
Height | 850 mm | |
Worktop length | 1,500 mm | |
Worktop depth | 700 mm | |
Worktop thickness | 50 mm | |
Support cabinet width | 1,200 mm | |
Support cabinet depth | 600 mm | |
Drawer usable width | 490 mm | |
Drawer usable depth | 520 mm | |
Door height (right) | 540 mm | |
Number of drawers | 3 | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
each drawer can be locked individually | yes | |
Workbench for installation in a row | no – the worktop projects too much | |
Weight | 119 kg | |
Type of product | Workbench |
Article number | 931400 1500 | |
EAN / GTIN | 4045197170484 |