{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | S2428L | |
Torque range | 3.5 Nm - 7 Nm | |
maximum screw ⌀ (8.8 - 12.9) | M5 | |
maximum speed | 700 min-1 | |
Tool arbor size | 1/4 in | |
Format | Rod | |
maximum air consumption | 360 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1 kg | |
Operating noise | 70 dB(A) | |
maximum vibration to EN | < 2.5 m/s2 | |
Type of product | Screwdriver |
Article number | 079165 S2428L | |
Manufacturer number | S2428-L |