• The item cannot be ordered due to missing prices.

HOLEX Clever Tap machine tap 4-40

Article no.: 133353 4-40
  • Flank angle: 60
  • Tolerance class: 2B
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Through-coolant: no

Product details

Technical Data

Series CleverTap
Thread size 4-40 UNC
Coating uncoated
Thread type UNC
Flank angle 60 degrees
Tool material HSS E
Standard DIN 371
Tolerance class 2B
Taper lead form B
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 3×D for through holes
Cutting direction right-hand
Thread pitch 0.635 mm
Threads per inch 40
Thread ⌀ 2.84 mm
Overall length L 56 mm
Shank ⌀ Ds 3.5 mm
Shank square □ 2.7 mm
Tapping hole ⌀ 2.35 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 2
Colour ring without
Number of cutting edges Z 2
Thread depth 8.52 mm
Type of product Taps

Identification numbers & Classifications

Article number 133353 4-40
EAN / GTIN 4067263161417

Application Table

Aluminium
N
13
Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
12
Steel < 750 N/mm²
P
12
Steel < 900 N/mm²
P
6
Oil
 
wet maximum
 

Description

Version:

With spiral point.
HOLEX Clever Tap:
Sturdy tap for conventional standard applications. High-quality HSS-E tool material and geometry for steels. Surface: Bronze-coloured tempered thread profile.

Application:

For UNC uniform coarse threads ASME − B1.1.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    UNC Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart