• The item cannot be ordered due to missing prices.

DUO LOCK extension Heavy Duty with Cool Jet steel SAFE-LOCK DL10

Article no.: 220380 DL10
  • Through-coolant: yes

Product details

Technical Data

DUO-LOCK interface DL10
Shank ⌀ Ds 16 mm
Through-coolant yes
⌀ D2 9.6 mm
Overall length L 62.5 mm
L2 6 mm
Recommended torque 20 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 220380 DL10
EAN / GTIN 4034221129567
Manufacturer number 75.160.DL10.82

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart