• The item cannot be ordered due to missing prices.

DUO-LOCK HAIMER MILL 90° HPC 10 mm

Article no.: 220359 10
  • Tool material: Solid carbide
  • Countersink tip angle: 90
  • Standard: Manufacturer’s standard
  • Type: N
  • Direction of infeed: horizontal, oblique and vertical

Product details

Technical Data

Coating AlTiN
Cutter ⌀ D 10 mm
Tolerance nominal ⌀ h6
Tool material Solid carbide
Countersink tip angle 90
Standard Manufacturer’s standard
Chamfer mill 45
Type N
Number of cutting edges Z 6
Direction of infeed horizontal, oblique and vertical
⌀ D2 2
Overhang L1 4
Overall length L 12.5 mm
DUO-LOCK interface DL10
recommended tightening torque 20 mm
Width across flats AF 8 Nm
Feed fz in steel < 900 N/mm2 0.06 mm
Through-coolant no
Machining strategy HPC
Type of product Threaded copy milling cutter

Identification numbers & Classifications

Article number 220359 10
EAN / GTIN 4034221102973
Manufacturer number DL10E1016UK1000W90DA

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
700
Alu > 10% Si
N
235
Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
120
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
60
Ti > 850 N/mm²
S
35
GG(G)
K
130
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

DUO-LOCK HAIMER MILL: Can be used as a universal tool. Unique end face geometry for ramping and circular interpolation milling. First choice for applications with short overhangs. DUO-LOCK HAIMER MILL Power Series: First choice for applications with long overhangs and unstable clamping conditions. For particularly smooth running on long overhangs it is preferable to use solid carbide extensions.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart