• The item cannot be ordered due to missing prices.

Socket wrench bit,1/4 inch E 6.3 with magnet, Width across flats: 5,5mm

Article no.: 674273 5,5

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5.5 mm
overall length 50 mm
Drive profile Hexagon socket
Material Chromium vanadium steel
Bit hexagon shank E 6.3
with magnetic insert yes
suitable for machine yes
Type of product Bit tool

Identification numbers & Classifications

Article number 674273 5,5
EAN / GTIN 4062406235918
Manufacturer number 674273 5,5

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For hexagon nuts and bolts DIN 3126.

Standard:

DIN ISO 1173

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart