• The item cannot be ordered due to missing prices.

Tapping chuck, ER synchro, HSK-A 63, for ER collet size: 16

Article no.: 338195 16

Select article variation and quantity

for ER collet size Price per Piece (incl. VAT)

Availability

  • Arbor standard: DIN 69882-6
  • Through-coolant: yes, with max. 50 bar
  • Shape: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M4 − M12
Adapter HSK-A 63
Arbor standard DIN 69882-6
Through-coolant yes, with max. 50 bar
Length compensation by compression 0.5 mm
Length compensation by tension 0.5 mm
External ⌀ D 34 mm
Internal ⌀ D1 28 mm
Overhang dimension A 110 mm
Shape A
Type of product Tapping head

Identification & Classification

Article number 338195 16
EAN / GTIN 4062406511081
Manufacturer number 338195 16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • With minimum length adjustment (MLA), by means of a damping element.
  • Internal coolant supply up to 50 bar.
  • Increases the tool life of taps/fluteless taps.

Application:

  • On machining centres with synchronised spindles.
  • For compensating the difference in pitch between tap and synchronised spindle.
  • For compensating the pitch tolerances of taps.

Optional extras:

ER collets for machine taps No. 309399 and 309447.
Coolant feed pipe for HSK No. 309880.

Note:

Do not degrease the synchro tapping chuck.
Do not clean the items with aggressive cleaners or in an ultrasonic bath. Rubber rings and seals may be damaged.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart