Leírás:
3M™ Reusable Full Face Mask, FF-603F features a panoramic visor that allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, the FF-603F is suitable for a wide range of wearers and applications.
Jellemző:
Panoramic visor to allow for a virtually unrestricted field of vision
Visor is designed to minimise visual distortion
Soft, highly flexible and conforming Liquid Silicone Rubber faceseal to enhance user comfort
Broad faceseal, designed to minimise pressure points and provide an effective seal without over-tightening the head harness
Matt finish TPE inner mask helps to prevent glare on the inside of the visor
Inner mask directional airflow helps prevent visor misting
Adjustable 5 point head harness enables a more tailored fit
Front-fitting filter port
Compatible with the 3M™ Filters DT-Series
Size large
Previously named the Scott™ Vision 2