Kivitel:
Insert fills the gap between the eyewear and the wearer’s face, further reducing the likelihood of injury from projectiles and other debris.
For use with the 3M™ Tora™ CCS Safety Spectacles
Foam insert offers extra comfort and protection from sweat, ideal for hot and humid conditions
Leírás:
3M™ Foam and TPE gaskets is our range of protective inserts designed for 3M™ Safety Glasses.
Jellemző:
Insert fills the gap between the eyewear and the wearer’s face to increase protection levels
Foam gasket provides improved mechanical impact absorption
Foam gasket offers extra comfort and protection from sweat
TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust particles
Designed to fit specific ranges of 3M™ Safety Glasses