Kivitel:
Product Colour: Transparent
Clear
Overall Length: 25 m
Overall Width: 600 mm
Quick and easy connections
Leírás:
3M™ Double Coated Removable Foam Tape 4658 is a clear, closed-cell, acrylic foam carrier. It is formulated for indoor and outdoor mounting and bonding applications where clean removability is needed. It offers good temperature resistance and long term durability.
Jellemző:
Bonds stainless trim to metal frames
Double-sided removable adhesive tape// Transparent; repositionable
Clean removal
Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Good initial and long-term temperature resistance
Ideal for short-term connections without leaving any traces
Figyelem:
For temporary bonding of metals
Ideal for short-term use in trade fair and shop construction, in the field of signs, displays and advertising materials
For temporary bonding of high-energy materials such as metals, painted surfaces, painted wood, glass, ceramics and many plastics