Kivitel:
Brand: Scotch-Brite™
Color: Color: Green
Industries: Metal Fabrication // Collision Repair // Aerospace // Food & Beverage // Automotive // Transportation & Heavy Equipment // Rail // MRO
Maximum Speed: 30000.0 rpm
Diameter: 38.1 mm
Leírás:
Scotch-Brite™ Roloc™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.
Jellemző:
Now with 3M™ precision shaped grain technology, setting a new standard of performance.
Consistency and ease of use, to improve surfaces without significantly changing the workpiece.
Conformable, non-woven disc combined with Roloc™ backing allows for aggressive cutting and a convenient, efficient attachment system.