RH, stainless steel HB 7135 2,2 mm GARANT

Article no.: 273160 2,2
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.833 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2,2 mm
Main application M
Cutting conditions continuous
Corner radius 0,2 mm
Grade HB7135
Tool material Carbide
Feed f in steel < 900 N/mm2 0,07 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273160 2,2
EAN / GTIN 4045197143273
Manufacturer number 273160 2,2

Application Table

Alu plastics
N
200
Aluminium (short chipping)
N
200
Alu > 10% Si
N
200
INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
110
continuous
 
irregular
 
wet maximum
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart