Revolving lathe centre precision version 60° / 30° point angle 2

Article no.: 320900 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Morse taper Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Morse taper MT2
Body ⌀ D 28 mm
Reach B 35 mm
largest centre point ⌀ 60° A 12 mm
largest centre point ⌀ 30° A 23 mm
maximum radial run-out 0,003 mm
for workpiece weight 120 kg
Type of product Centring drill

Identification numbers & Classifications

Article number 320900 2
EAN / GTIN 2050001716873
Manufacturer number 2WPL30

Description

Version:

  • Extremely slim body and high concentricity.
  • Precision needle and thrust bearings result in a maximum variation of 0.003 mm and a very small body ⌀.
  • Taper and chamfered parts are made of hardened bearing steel (61 − 63 Rockwell).

Description:

Lathe centres are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated.
The lathe centre is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a centre drill. After re-clamping, the lathe centre is then inserted.

Application:

For turning and grinding where a small head ⌀ and high accuracy are required.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart