{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper internal | 1 | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 8 µm | |
Machining strategy | HSC | |
Overhang dimension A | 110 mm | |
External ⌀ D | 25 mm | |
Type of product | Arbor adapter |
Article number | 306970 1 | |
EAN / GTIN | 4045197290557 | |
Manufacturer number | 306970 1 |
This article |
Recommendations |
||
---|---|---|---|
MT reducing sleeve with tang HSK-A 100 1 GARANT
on request
In stock
16 pieces in stock
169,05 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
30 pieces in stock
113,16 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
83,26 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 7388-1 |
Overhang dimension A | 110 mm | 100 mm | 50 mm |
External ⌀ D | 25 mm | 25 mm | 25 mm |
Shape | A | A | ADB |
Concentricity | ≤ 8 µm | ≤ 8 µm | ≤ 8 µm |
Morse taper internal | 1 | 1 | 1 |
Type of product | Arbor adapter | Arbor adapter | Arbor adapter |