This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

RDHX 0702 MOTN, HB7210, Type: HART

Article no.: 212216 HART

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 0702 MOTN
Type HART
Grade HB7210
Tool material Carbide
Feed fz per tooth 0.13 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212216 HART
Manufacturer number 212216 HART

Application Table

Steel < 1100 N/mm²
P
170
Steel < 1400 N/mm²
P
135
Steel < 55 HRC
H
165
Steel < 60 HRC
H
150
Steel < 67 HRC
H
120
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart