Parting-off insert right-hand, HU7310, Groove width w: 2,2mm

Article no.: 273180 2,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
391 pieces in stock

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2,2 mm
Main application N
Cutting conditions continuous
Corner radius 0,2 mm
Grade HU7310
Coating uncoated
Tool material Carbide
Feed f 0,07 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Skrubbearbejdning-sletbearbejdning
Indexable insert profile right-hand
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273180 2,2
EAN / GTIN 4045197741134
Manufacturer number 273180 2,2

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
300
Alu > 10% Si
N
230
continuous
 
irregular
 
wet maximum
 
dry
 

Description

Application:

For parting-off tools No. 273551273558.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart