{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 2,2 mm | |
Main application | N | |
Cutting conditions | continuous | |
Corner radius | 0,2 mm | |
Grade | HU7310 | |
Coating | uncoated | |
Tool material | Carbide | |
Feed f | 0,07 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | right-hand | |
Type of product | Indexable insert for grooving |
Article number | 273180 2,2 | |
EAN / GTIN | 4045197741134 |