{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Markierungsband, Typ: EPAOUT | |
| ESD protected area (EPA) | yes | |
| Colour | red; black | |
| Number of adhesive tapes | 1 pcs. | |
| Content | Single piece | |
| Type of product | adhesive tapes | |
| Type of adhesive tape | single-sided | |
| Backing material | plastic film | |
| Scope of application | Indoor use; smooth substrates | |
| Application | marking | |
| Characteristics | abrasion-proof; can be labelled; waterproof | |
| Length | 15 m | |
| Width | 70 mm |
| Article number | 972860 EPAOUT | |
| EAN / GTIN | 4057989073576 | |
| Manufacturer number | C-213 075 | |
| Manufacturer/responsible person | BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Deutschland, www.bjz.de |