Pipe grip clamp with plastic jaws

Article no.: 862150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
35 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GRZRO
Jaw capacity 110 mm
Throat 65 mm
Type of product Grip wrench

Identification & Classification

Article number 862150
EAN / GTIN 4008158009667
Manufacturer number GRZRO
Manufacturer/responsible person BESSEY Tool GmbH & Co. KG, Muehlenwieserstraße 40, 74321 BIETIGHEIM-BISSINGEN, Deutschland, www.bessey.de

Description

Version:

Quenched and tempered profile steel beam; quick adjustment; steplessly adjustable clamp jaw; clamping force adjustable (maximum 4000 N).
With Vee jaws for holding round bodies of the same diameter. (Including plastic protective jaws, temperature-resistant to 200 °C.)