Hose shears, for ⌀ to: 14mm

Article no.: 769980 14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1.250 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 14 mm
Type of product Scissors

Identification & Classification

Article number 769980 14
EAN / GTIN 4045197805232
Manufacturer number 769980 14
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com

Description

Version:

Sturdy hose shears for clean cutting. Broad Vee pad for hoses or plastic pipes. Exchangeable, specially hardened blades. The shears are spring loaded when opening and can be locked.
Shears body of die-cast zinc. Cutter with PTFE anti-friction coating.

Application:

Clean cutting without crushing due to the Vee-shaped cutter. Ideal for cutting hoses and also for some plastic pipes.

Note:

For plastic pipe shears see No. 819670; 819681; 819700.