Hose shears 14 mm

Article no.: 769980 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
690 pieces in stock

Product details

Technical Data

for ⌀ to 14 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769980 14
EAN / GTIN 4045197805232

Description

Version:

Sturdy hose shears for clean cutting. Broad Vee pad for hoses or plastic pipes. Exchangeable, specially hardened blades. The shears are spring loaded when opening and can be locked.
Shears body of die-cast zinc. Cutter with PTFE anti-friction coating.

Application:

Clean cutting without crushing due to the Vee-shaped cutter. Ideal for cutting hoses and also for some plastic pipes.

Note:

For plastic pipe shears see No. 819670; 819681; 819700.

Downloads & documents

Suitable products

Spare parts